Shop WAGO
See all product information
Create Account
Gelbox, Gray, Polypropylene
- Mfr # 207-1331
- Zoro # G316585076
product price:Â
$
9.99
/ea
Sold in multiples of 4 for
$39.96
Key Features
IP Rating
IP X8
Compatible Connector Characteristics
Suitable for 4 sq mm Splicing Connectors
Overall Width
1.26 in
Overall Height
0.701 in
Housing Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 207-1331
- Zoro #
- G316585076
- UPC #
- 4066966193299
- Country of Origin
- Italy
- Item
- Gelbox
- IP Rating
- IP X8
- Compatible Connector Characteristics
- Suitable for 4 sq mm Splicing Connectors
- Housing Material
- Polypropylene
- Housing Color
- Gray
- Product Type
- Gelbox
- Standards
- CE, UKCA, VDE
- Rated Surge Voltage
- 2.5 kV
- Compatible Connector Configuration
- 1 x 221-412, 1 x 221-413, 1 x 2773-403, 1 x 2773-404
- Internal Protection Material
- Silicone-Free Polyurethane Gel
- Compatible Brand
- WAGO
- Compatible Series
- 221, 2773
Dimensions
- Overall Width
- 1.26 in
- Overall Height
- 0.701 in
- Overall Depth
- 1.323 in
Description
Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.