Shop WAGO
See all product information
Create Account
Gelbox, Gray, Polypropylene
- Mfr # 207-1431
- Zoro # G616584878
product price:Â
$
14.15
/ea
Sold in multiples of 4 for
$56.60
Key Features
Compatible Brand
WAGO
Housing Material
Polypropylene
Minimum Insulation Resistance
5.00 megaohm
Overall Width
1.5 in
Maximum Operating Temperature
105 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 207-1431
- Zoro #
- G616584878
- UPC #
- 4066966150018
- Country of Origin
- Italy
- Item
- Gelbox
- Compatible Brand
- WAGO
- Housing Material
- Polypropylene
- Minimum Insulation Resistance
- 5.00 megaohm
- Maximum Operating Temperature
- 105 Degrees C
- Standards
- CE, UKCA, VDE
- Compatible Connector Configuration
- (1) 221-612, (1) 221-613
- Compatible Series
- 221
- Product Type
- Gelbox
- Internal Protection Material
- Silicone-Free Polyurethane Gel
- Compatible Connector Characteristics
- Flying Leads, Suitable for 10 AWG Splicing Connectors
- IP Rating
- IP X8
- Housing Color
- Gray
- Rated Surge Voltage
- 2.5 kV
Dimensions
- Overall Width
- 1.5 in
- Overall Depth
- 1.58 in
- Overall Height
- 0.84 in
Description
Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.