Gelbox, Gray, Polypropylene
- Mfr # 207-1372
- Zoro # G116585030
product price:Â
$
14.79
/ea
Sold in multiples of 4 for
$59.16
Key Features
Overall Height
0.7 in
Maximum Operating Temperature
105 Degrees C
Compatible Connector Configuration
(2) 221-2401
Housing Color
Gray
Product Type
Gelbox
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 207-1372
- Zoro #
- G116585030
- UPC #
- 4066966349962
- Country of Origin
- Italy
Dimensions
- Overall Height
- 0.7 in
- Overall Width
- 1.29 in
- Overall Depth
- 2.24 in
Details
- Item
- Gelbox
- Maximum Operating Temperature
- 105 Degrees C
- Compatible Connector Configuration
- (2) 221-2401
- Housing Color
- Gray
- Product Type
- Gelbox
- Compatible Connector Characteristics
- Flying Leads, Suitable for 12 AWG Inline Splicing Connectors
- Compatible Series
- 221 Inline
- Internal Protection Material
- Silicone-Free Polyurethane Gel
- Housing Material
- Polypropylene
- Standards
- CE, VDE
- Compatible Brand
- WAGO
- Rated Surge Voltage
- 2.5 kV
- Minimum Insulation Resistance
- 5.00 megaohm
- IP Rating
- IP X8
Description
Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.