
Lever Wire Connector, 10 AWG Max, 2 Port, Transparent, Polycarbonate Insulation, 600 V, 30 A, 50 PK
Mfr # 221-612/K194-4045
Zoro # G516049446
product price: $35.15
/pk 50, $0.70/eaKey Features
Type
Lever
Color
Transparent
Maximum Wire Size
10 AWG
Minimum Wire Size
20 AWG
Insulation Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
221-612/K194-4045
Zoro #
G516049446
UPC #
4055143715638
Country of Origin
Germany
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
20 AWG
Overall Length
0.83 in
For Minimum Wire Size - Stranded
20 AWG
For Minimum Wire Size - Solid
20 AWG
Overall Width
0.63 in
Overall Height
0.398 in
For Maximum Wire Size - Solid
10 AWG
Strip Length
13 mm
For Maximum Wire Size - Stranded
10 AWG
Details
Item
Lever Wire Connector
Type
Lever
Color
Transparent
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
30 A
Number of Ports
2
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Standards
CB, CQC, cULus Listed 667F, ENEC 05, UL 64KA
Special Features
Ease of Use Pull the Lever up Insert a Conductor and Push the Lever Back Down, Quickly Install Devices with Higher Levels of Power Consumption, Time Savings for Installers and Device Manufacturers
For Conductor Material
Copper
Compatible with Product Type
All Conductor Types
Material
Copper
Description
Lever nut wire connector, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.