Mounting Carrier, White, Polyamide
- Mfr # 221-503
- Zoro # G416584948
product price:Â
$
1.35
/ea
Sold in multiples of 10 for
$13.50
Key Features
Compatible Series
221
Housing Material
Polyamide
Compatible Connector Configuration
(1) 3-Wire Connector
Number of Ways
3
Compatible Manufacturer Model Number
221-413
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221-503
- Zoro #
- G416584948
- UPC #
- 4055143640794
- Country of Origin
- China
Dimensions
- Overall Height
- 16.9 mm
- Overall Width
- 23.7 mm
- Overall Depth
- 52.8 mm
Details
- Item
- Mounting Carrier
- Compatible Series
- 221
- Housing Material
- Polyamide
- Compatible Connector Configuration
- (1) 3-Wire Connector
- Number of Ways
- 3
- Compatible Manufacturer Model Number
- 221-413
- Strain Relief
- Without Strain Relief
- Standards
- RoHS, UL 94V-0
- Compatible Brand
- Wago
- Housing Color
- White
- Product Type
- Mounting Carrier
Description
Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.