Lever Wire Connector, 10 AWG Max, 3 Port, Transparent, Polycarbonate Insulation, 600 V, 41 A, 30 PK

  • Mfr # 221-613/K194-4045

  • Zoro # G912175121


product price:  $26.69
/pk 30, $0.89/ea

Key Features

Type
Lever
Color
Transparent
Minimum Wire Size
20 AWG
Insulation Material
Polycarbonate
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
221-613/K194-4045
Zoro #
G912175121
UPC #
-
Country of Origin
Switzerland

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
20 AWG
For Maximum Wire Size - Stranded
10 AWG
For Minimum Wire Size - Solid
20 AWG
Overall Width
0.9 in
Overall Length
0.83 in
Overall Height
0.39 in
For Minimum Wire Size - Stranded
20 AWG
For Maximum Wire Size - Solid
10 AWG
Strip Length
1/2 in, 9/16 in

Details

Item
Lever Wire Connector
Type
Lever
Color
Transparent
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
41 A
Number of Ports
3
UL 94 Flammability Rating
V-2
RoHS Compliant
No
Compatible with Product Type
Conductor
Standards
IEC/EN, UL Listed
For Conductor Material
Copper

Description

Lever Wire Connector, Color Transparent, For Conductor Material Copper, For Minimum Wire Size - Stranded 20 AWG, For Maximum Wire Size - Stranded 10 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 185 Degrees F, Maximum Voltage 600 V, Overall Height 0.39 in, Overall Length 0.83 in, Overall Width 0.9 in, Connector Type Lever, UL 94 Flammability Rating V-2, Number of Ports 3, RoHS Compliant No, Standards IEC/EN, UL Listed, Compatible with Product Type Conductor, Current 41 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.