
Lever Wire Connector, 12 AWG Max, 3 Port, Transparent, Polycarbonate Insulation, 600 V, 20 A
Mfr # 221-413/K194-4045/000-100
Zoro # G116082713
product price: $169.99
/pk 350, $0.49/ea
Free Shipping & Returns
Key Features
Type
Lever
Color
Transparent
Maximum Wire Size
12 AWG
Minimum Wire Size
24 AWG
Insulation Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
221-413/K194-4045/000-100
Zoro #
G116082713
UPC #
4055143697699
Country of Origin
Germany
Dimensions
Maximum Wire Size
12 AWG
Minimum Wire Size
24 AWG
For Maximum Wire Size - Solid
12 AWG
Overall Width
0.74 in
Overall Height
0.33 in
For Maximum Wire Size - Stranded
12 AWG
For Minimum Wire Size - Solid
24 AWG
Overall Length
0.732 in
For Minimum Wire Size - Stranded
24 AWG
Strip Length
7/16 in
Details
Item
Lever Wire Connector
Type
Lever
Color
Transparent
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
20 A
Number of Ports
3
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Standards
CCA, CQC, cULus Listed 667F, ENEC 05, UL 64KA
Compatible with Product Type
Fine-Stranded and Solid Conductors
Special Features
Ease of Use Pull the Lever up Insert a Conductor and Push the Lever Back Down, Quickly Install Devices with Higher Levels of Power Consumption, Time Savings for Installers and Device Manufacturers
Material
Copper
For Conductor Material
Copper
Description
Lever nut wire connector, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.