Mounting Carrier, Gray, Polyamide
- Mfr # 221-2521
- Zoro # G416584955
product price:Â
$
1.15
/ea
Sold in multiples of 5 for
$5.75
Key Features
Number of Ways
1
Compatible Connector Configuration
(1) Inline Splice Connector
Overall Depth
56 mm
Strain Relief
Without Strain Relief
Product Type
Mounting Carrier
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221-2521
- Zoro #
- G416584955
- UPC #
- 4066966119923
- Country of Origin
- China
- Item
- Mounting Carrier
- Number of Ways
- 1
- Compatible Connector Configuration
- (1) Inline Splice Connector
- Strain Relief
- Without Strain Relief
- Product Type
- Mounting Carrier
- Housing Material
- Polyamide
- Compatible Series
- 221
- Compatible Brand
- Wago
- Standards
- RoHS, UL 94V-0
- Compatible Manufacturer Model Number
- 221-2401
- Housing Color
- Gray
Dimensions
- Overall Depth
- 56 mm
- Overall Height
- 6.5 mm
- Overall Width
- 11.8 mm
Description
Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.