Shop WAGO
See all product information
Create Account
Mounting Carrier, Gray, Polyamide
- Mfr # 221-2522
- Zoro # G516584947
product price:Â
$
1.29
/ea
Sold in multiples of 5 for
$6.45
Key Features
Compatible Connector Configuration
(2) Inline Splice Connectors
Number of Ways
2
Housing Color
Gray
Compatible Brand
Wago
Housing Material
Polyamide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221-2522
- Zoro #
- G516584947
- UPC #
- 4066966119930
- Country of Origin
- China
- Item
- Mounting Carrier
- Compatible Connector Configuration
- (2) Inline Splice Connectors
- Number of Ways
- 2
- Housing Color
- Gray
- Compatible Brand
- Wago
- Housing Material
- Polyamide
- Strain Relief
- Without Strain Relief
- Compatible Series
- 221
- Compatible Manufacturer Model Number
- 221-2401
- Product Type
- Mounting Carrier
- Standards
- RoHS, UL 94V-0
Dimensions
- Overall Depth
- 56 mm
- Overall Height
- 6.5 mm
- Overall Width
- 20.8 mm
Description
Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.