Quarter Wave Stub, 4500-6000 Mhz, 50 Ohm, 50Ka, 1500W, N-Type Female-Female Connector
- Mfr # PRC5800 N/FF
- Zoro # G702664262
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Enclosure NEMA Rating
NEMA 4 (IP66)
Mounting Style
Bulkhead/Bracket
Enclosure Material
Cu, Zn, Sn plated Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRC5800 N/FF
- Zoro #
- G702664262
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Quarter Wave Stub
- Enclosure NEMA Rating
- NEMA 4 (IP66)
- Mounting Style
- Bulkhead/Bracket
- Enclosure Material
- Cu, Zn, Sn plated Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.