Shop All Splicing Connectors
Wago
Push-In Connector, Orange, 0.73", 600V
Mfr # 221-413
Zoro # G507146222
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Overall Length 0.73 in
- Strip Length 7/16 in
- For Minimum Wire Size - Solid 24 AWG
- Housing Material Polycarbonate
Product Information
- Brand Wago
- MFR # 221-413
- Zoro # G507146222
- Country of Origin Germany
- Category Splicing Connectors
Dimensions
Overall Length | 0.73 in |
Strip Length | 7/16 in |
For Minimum Wire Size - Solid | 24 AWG |
For Minimum Wire Size - Stranded | 24 AWG |
For Maximum Wire Size - Solid | 12 AWG |
Overall Height | 0.33 in |
For Maximum Wire Size - Stranded | 12 AWG |
Overall Width | 0.74 in |
For Wire Size | 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG |
Details
Description
Push-In Connector, Color Orange, For Conductor Material Copper, For Minimum Wire Size - Stranded 24 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.33 in, Overall Length 0.73 in, Overall Width 0.74 in, Connector Type 3 Port, UL 94 Flammability Rating V-2, Number of Ports 3, RoHS Compliant Yes, Standards ABS, CCA, DNV GL, ENEC, LR, UL, Contact Finish Tin, Contact Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Sealing Compound, 4 Oz (SC-4OZ)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, White/Red (ZBY2330)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 5A, Fast-Acting, 150V AC, Cylindrical (FWA-5A10F)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Back Boxes, 3/4" NPT Feed-Thru, Explosion Proof Products, Cast Metal, Single Pack (SWB5)
- WAGO Push-In Connector, Yellow, 0.73", 600V (2773-405)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-413)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-412)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-685)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-683)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-483)
- 3M Resin Comp Splice Kit, 2 to 3/0 AWG, 5000V (82-A2N)
- Wago Splicing Connectors