Push-In Wire Connector, 12 AWG Max, 5 Port, Gray, None Insulation, 600 V, 20 A

  • Mfr # 222-415

  • Zoro # G607146214


product price: $1.59
/ea

Key Features

Type
Push-In
Color
Gray
Maximum Wire Size
12 AWG
Minimum Wire Size
28 AWG
Insulation Material
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222-415
Zoro #
G607146214
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
12 AWG
Minimum Wire Size
28 AWG
Overall Length
0.81 in
Strip Length
3/8 in
Overall Height
0.57 in
For Minimum Wire Size - Stranded
28 AWG
For Maximum Wire Size - Stranded
12 AWG
Overall Width
1.05 in
For Minimum Wire Size - Solid
28 AWG
For Maximum Wire Size - Solid
12 AWG

Details

Item
Push-In Wire Connector
Type
Push-In
Color
Gray
Insulation Material
None
Maximum Voltage
600 V
Current
20 A
Maximum Operating Temperature
185 Degrees F
Number of Ports
5
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Standards
ABS, DNV GL, ENEC, LR, UL
Special Features
Side-Entry Wiring
Material
Copper
For Conductor Material
Copper
Finish
Tin Plated

Description

Push-In Wire Connector, Color Gray, For Conductor Material Copper, For Minimum Wire Size - Stranded 28 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 185 Degrees F, Maximum Voltage 600 V, Overall Height 0.57 in, Overall Length 0.81 in, Overall Width 1.05 in, Connector Type Lever, UL 94 Flammability Rating V-0, Number of Ports 5, RoHS Compliant Yes, Standards ABS, DNV GL, ENEC, LR, UL, Contact Finish Tin, Contact Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.