
Push-In Wire Connector, 16 AWG Max, 1 Port, Gray, Polyamide Insulation, 300 V, 20 A
Mfr # 224-201
Zoro # G516049439
product price: $1.15
/ea
Sold in multiples of 50 for $57.50
Key Features
Type
Push-In
Color
Gray
Maximum Wire Size
16 AWG
Minimum Wire Size
20 AWG
Insulation Material
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
224-201
Zoro #
G516049439
UPC #
4044918818407
Country of Origin
Switzerland
Dimensions
Maximum Wire Size
16 AWG
Minimum Wire Size
20 AWG
For Maximum Wire Size - Stranded
16 AWG
Overall Width
0.315 in
Overall Height
0.61 in
For Maximum Wire Size - Solid
16 AWG
Strip Length
9 mm
For Minimum Wire Size - Stranded
20 AWG
Overall Length
1.654 in
For Minimum Wire Size - Solid
20 AWG
Details
Item
Push-In Wire Connector
Type
Push-In
Color
Gray
Insulation Material
Polyamide
Maximum Voltage
300 V
Current
20 A
Number of Ports
1
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Copper
For Conductor Material
Copper
Compatible with Product Type
Fine-Stranded and Solid Conductors
Special Features
Connecting Conductors is Quick and Easy with this Lighting Connector
Standards
CQC, CSA, UL, VDE
Description
Fixture Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.