Shop WAGO
Create Account
Relay Output Module
- Mfr # 750-517
- Zoro # G023561622
product price:Â
$
147.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750-517
- Zoro #
- G023561622
- UPC #
- -
- Country of Origin
- Germany
Description
This is a 2-channel relay output module from the WAGO I/O System 750 designed to switch electrical loads using potential-free relay contacts. It is used in industrial automation systems to control actuators, motors, and signaling devices with reliable isolation. Specifications: -Model: 750-517 -Type: Relay output module (WAGO I/O System 750) -Function: 2-channel relay switching output -Output Channels: 2 relay outputs (changeover contacts) -Switching Voltage: 250 V AC / 300 V DC -Switching Current: 1 A (AC/DC depending on load) -Contact Type: Potential-free changeover contacts (SPDT) -Response Time: -8 ms (pull-in), -4 ms (drop-out) -Electrical Life: up to 1 x 106 switching cycles (at rated load) -Mechanical Life: up to 5 x 106 switching cycles -Isolation: 1.5 kV (field/system isolation) -Supply Voltage: 24 V DC (via system bus) -System Current Consumption: -90 mA -Mounting: DIN rail (35 mm) -Connection Type: CAGE CLAMP spring terminals -Housing Material: Polycarbonate / Polyamide 6.6 -Protection Class: IP20 -Operating Temperature: 0 deg C to 55 deg C -Dimensions: 100 x 12 x 64 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.