Splice Wire Connector, 12 AWG Max, 4 Port, Transparent, Polycarbonate Insulation, 600 V, 32 A
Mfr # 2773-404/K000-0008
Zoro # G112175143
product price:Â $4.59
/pk 10, $0.46/eaKey Features
Type
Splice
Color
Transparent
Maximum Wire Size
12 AWG
Minimum Wire Size
20 AWG
Insulation Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2773-404/K000-0008
Zoro #
G112175143
UPC #
4055143987752
Country of Origin
Germany
Dimensions
Maximum Wire Size
12 AWG
Minimum Wire Size
20 AWG
Overall Length
0.73 in
For Maximum Wire Size - Solid
12 AWG
Strip Length
1/2 in
Overall Height
0.24 in
Overall Width
0.83 in
For Minimum Wire Size - Stranded
18 AWG
For Maximum Wire Size - Stranded
12 AWG
For Minimum Wire Size - Solid
20 AWG
Details
Item
Splice Wire Connector
Type
Splice
Color
Transparent
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
32 A
Number of Ports
4
UL 94 Flammability Rating
V-2
RoHS Compliant
No
For Conductor Material
Copper
Standards
IEC, UL Listed
Special Features
Connection Terminates up to Eight Solid and Stranded Conductors
Compatible with Product Type
Solid Conductors, Stranded Conductors
Description
Splicing Connector, Color Transparent, For Conductor Material Copper, For Minimum Wire Size - Stranded 18 AWG, For Maximum Wire Size - Stranded 12 AWG, Housing Material Polycarbonate, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Overall Height 0.24 in, Overall Length 0.73 in, Overall Width 0.83 in, Connector Type Splice, UL 94 Flammability Rating V-2, Number of Ports 4, RoHS Compliant No, Standards IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.