Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2002-1891
Zoro #
G522935801
UPC #
-
Country of Origin
Germany
Description
Terminal Block, Compatible with Series 2002-18xx, Material Polyamide 66, Overall Depth 0.04 in, Overall Length 3.44 in, Overall Width 1.11 in, Thickness 1 mm, Color Gray, Compatible Manufacturer Model Number 2002-1861, 2002-1871, 2002-1872, 2002-1874, 2002-1881, 2202-1861, 2202-1871, 2202-1872, 2202-1874, 2202-1881, Compatible with Product Type Terminal Blocks, Standards IEC 60079 IECEx PTB 03.0004U (Ex eb IIC Gb or Ex eb I Mb), RoHS Compliant, UL 94 Flammability Rating V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.