Terminal Block

  • Mfr # 2002-2691

  • Zoro # G922935401


product price:  $0.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002-2691
Zoro #
G922935401
UPC #
-
Country of Origin
Germany

Description

Terminal Block, Compatible with Series 2002-26xx, Material Polyamide 66, Overall Depth 0.04 in, Overall Length 3.67 in, Overall Width 2.09 in, Thickness 1 mm, Color Gray, Compatible Manufacturer Model Number 2002-2601, 2002-2602, 2002-2603, 2002-2604, 2002-2607, 2002-2608, 2002-2609, 2002-2647, 2002-2657, 2002-2671, 2002-2672, 2002-2678, Compatible with Product Type Terminal Blocks, Standards RoHS Compliant, UL 94 Flammability Rating V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.