Terminal Block

  • Mfr # 2002-402/000-005

  • Zoro # G522935559


product price:  $0.72
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002-402/000-005
Zoro #
G522935559
UPC #
-
Country of Origin
Germany

Description

Terminal Block, Compatible with Series 2002, Current 25 A, Overall Depth 0.748 in, Overall Width 0.34 in, Color Red, Compatible with Product Type Terminal Blocks, Number of Ways 2, Special Features Insulated, Standards IEC Approved, RoHS Compliant, Thickness 0.161 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.