Terminal Block

  • Mfr # 2006-1391

  • Zoro # G522935726


product price:  $1.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2006-1391
Zoro #
G522935726
UPC #
-
Country of Origin
China

Description

Terminal Block, Compatible with Series 2006, 2206, Material Polyamide 66, Overall Depth 0.04 in, Overall Length 2.86 in, Overall Width 1.19 in, Thickness 1 mm, Color Gray, Compatible Manufacturer Model Number 2006-1301, 2006-1301/000-053, 2006-1302, 2006-1303, 2006-1304, 2006-1305, 2006-1307, 2206-1301, 2206-1301/000-053, 2206-1302, 2206-1303, 2206-1304, 2206-1305, 2206-1307, Compatible with Product Type Ground Terminal Block, Through Terminal Block, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.