Terminal Block

  • Mfr # 2006-1407

  • Zoro # G822935495


product price:  $13.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2006-1407
Zoro #
G822935495
UPC #
-
Country of Origin
Germany

Description

Terminal Block, Connection Type Push-In, For Minimum Wire Size 20 AWG, For Maximum Wire Size 8 AWG, Mounting Type DIN Rail, Number of Tiers 1, For Conductor Material Copper, For Conductor Type Solid, Stranded, Overall Depth 0.29 in, Overall Length 3.51 in, Overall Width 1.55 in, Standards CCC GB/T 3836.3 2020312313000231, CE, RoHS Compliant, Terminal Block Type Grounding, 2-Pole Jumper Compatibility 2006-402, 2006-433, 2006-434, 2006-435, For Channel Rail Size 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.