Terminal Block

  • Mfr # 2006-1631

  • Zoro # G922935760


product price:  $12.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2006-1631
Zoro #
G922935760
UPC #
-
Country of Origin
China

Description

Terminal Block, Circuit Protection Type Fuse, Connection Type Push-In, Current 10 A, For Minimum Wire Size 20 AWG, For Maximum Wire Size 8 AWG, Housing Color Gray, Maximum Voltage 800 V, Mounting Type DIN Rail, Number of Tiers 1, For Conductor Material Copper, For Conductor Type Solid, Stranded, For Fuse Diameter 1/4 in, For Fuse Length 1.25 in, Overall Depth 0.29 in, Overall Length 3.79 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.