Terminal Block

  • Mfr # 2202-1611/1000-541

  • Zoro # G922935470


product price:  $17.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2202-1611/1000-541
Zoro #
G922935470
UPC #
-
Country of Origin
Germany

Description

Terminal Block, Circuit Protection Type Fuse, Connection Type Push-In, Current 6 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 12 AWG, Housing Color Gray, Maximum Voltage 250 V, Mounting Type DIN Rail, Number of Tiers 1, For Conductor Material Copper, For Conductor Type Solid, Stranded, For Fuse Diameter 5 mm, For Fuse Length 20 mm, Overall Depth 0.24 in, Overall Length 2.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.