Zoro Homepage

Terminal Blocks, 50PK

  • Mfr # 281-601

  • Zoro # G816129060


product price: $119.99
/pk 50, $2.40/ea
Free Shipping & Returns

Key Features

Terminal Block Type
Pass-Through
Terminal Type
Cage ClA
Housing Color
Gray
Size
2.087 Inch Width x 1.142 Inch Height
Voltage Rating
800 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281-601
Zoro #
G816129060
UPC #
404491850057
Country of Origin
Germany

Dimensions

Size
2.087 Inch Width x 1.142 Inch Height

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Terminal Type
Cage ClA
Housing Color
Gray
Voltage Rating
800 V

Description

2.087'' x 1.142'', 800 V, 32 A, Gray, Polyamide 6.6, Single Tier 1-Circuit, Feed-Through Terminal Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.