Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Ferrule, Copper

  • Mfr # 216-302-WWG

  • Zoro # G216049432


product price: $0.14
/ea
Sold in multiples of 1000 for $140.00

Key Features

Insulation Color
Light Turquoise
Insulation Type
Self-Insulated
Insertion Length
8 mm
Standards
DIN 46288 Part 4/09.09
Overall Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216-302-WWG
Zoro #
G216049432
UPC #
4017332277419
Country of Origin
Germany

Dimensions

Insertion Length
8 mm
Overall Length
12 mm
Barrel Diameter
2.5 mm
Barrel Length
8 mm
Strip Length
9 mm
Minimum Wire Size
22 AWG
Ferrule Diameter
0.85 mm
Maximum Wire Size
22 AWG

Details

Insulation Color
Light Turquoise
Item
wire ferrule
Insulation Type
Self-Insulated
Standards
DIN 46288 Part 4/09.09
Maximum Conductors
1
RoHS Compliant
Yes
Termination Style
Crimp
Contact Finish
Tin
Ferrule Material
Copper
Barrel Material
Copper
Special Features
Gastight Crimped
Compatible with Product Type
Terminal Block
Barrel Finish
Tin Plated
Contact Material
Copper

Description

Wire ferrule

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.