Zoro Homepage

Wire Ferrule, Copper, Black

  • Mfr # 216-204-WWG

  • Zoro # G816049443


product price: $0.13
/ea
Sold in multiples of 1000 for $130.00

Key Features

Insertion Length
8 mm
Insulation Color
Black
Overall Length
14 mm
Standards
DIN 46288 Part 4/09.09
Insulation Type
Self-Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216-204-WWG
Zoro #
G816049443
UPC #
4017332277495
Country of Origin
Germany

Dimensions

Insertion Length
8 mm
Overall Length
14 mm
Maximum Wire Size
16 AWG
Minimum Wire Size
16 AWG
Ferrule Diameter
1.7 mm
Barrel Diameter
4 mm
Strip Length
10 mm
Barrel Length
8 mm

Details

Item
wire ferrule
Insulation Color
Black
Standards
DIN 46288 Part 4/09.09
Insulation Type
Self-Insulated
Barrel Material
Copper
Contact Material
Copper
Compatible with Product Type
Terminal Block
Barrel Finish
Tin Plated
Special Features
Gastight Crimped
RoHS Compliant
Yes
Maximum Conductors
1
Termination Style
Crimp
Ferrule Material
Copper
Contact Finish
Tin

Description

Wire ferrule

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.