Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Ferrule, Copper, Black

  • Mfr # 216-244-WWG

  • Zoro # G216049463


product price: $0.26
/ea
Sold in multiples of 1000 for $260.00

Key Features

Standards
DIN 46228
Insertion Length
10 mm
Insulation Type
Self-Insulated
Insulation Color
Black
Overall Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216-244-WWG
Zoro #
G216049463
UPC #
4044918016346
Country of Origin
Germany

Dimensions

Insertion Length
10 mm
Overall Length
16 mm
Ferrule Diameter
1.7 mm
Strip Length
12 mm
Minimum Wire Size
16 AWG
Maximum Wire Size
16 AWG
Barrel Length
10 mm
Barrel Diameter
4 mm

Details

Standards
DIN 46228
Insulation Type
Self-Insulated
Item
wire ferrule
Insulation Color
Black
RoHS Compliant
Yes
Maximum Conductors
1
Ferrule Material
Copper
Contact Finish
Tin
Special Features
Gastight Crimped
Compatible with Product Type
Terminal Block
Barrel Finish
Tin Plated
Contact Material
Copper
Termination Style
Crimp
Compatible with Series
2001, 2002
Barrel Material
Copper

Description

Wire ferrule

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.