Zoro Homepage

Wire Ferrule, Copper, Blue

  • Mfr # 216-206-WWG

  • Zoro # G716049420


product price: $0.17
/ea
Sold in multiples of 1000 for $170.00

Key Features

Standards
DIN 46288 Part 4/09.09
Insulation Type
Self-Insulated
Overall Length
15 mm
Insulation Color
Blue
Insertion Length
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216-206-WWG
Zoro #
G716049420
UPC #
4017332277518
Country of Origin
Germany

Dimensions

Overall Length
15 mm
Insertion Length
8 mm
Barrel Diameter
4.7 mm
Ferrule Diameter
2.2 mm
Strip Length
10 mm
Minimum Wire Size
14 AWG
Maximum Wire Size
14 AWG
Barrel Length
8 mm

Details

Standards
DIN 46288 Part 4/09.09
Insulation Type
Self-Insulated
Insulation Color
Blue
Item
wire ferrule
Contact Material
Copper
RoHS Compliant
Yes
Ferrule Material
Copper
Termination Style
Crimp
Compatible with Product Type
Terminal Block
Special Features
Gastight Crimped
Maximum Conductors
1
Barrel Finish
Tin Plated
Barrel Material
Copper
Contact Finish
Tin

Description

Wire ferrule

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.