Zoro Homepage

Wire Ferrule, Copper, Blue

  • Mfr # 216-266-WWG

  • Zoro # G316049448


product price: $0.26
/ea
Sold in multiples of 1000 for $260.00

Key Features

Standards
DIN 46228
Insulation Type
Self-Insulated
Insulation Color
Blue
Insertion Length
12 mm
Overall Length
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216-266-WWG
Zoro #
G316049448
UPC #
4044918604314
Country of Origin
Germany

Dimensions

Insertion Length
12 mm
Overall Length
19 mm
Barrel Diameter
4.7 mm
Ferrule Diameter
2.2 mm
Maximum Wire Size
14 AWG
Strip Length
14 mm
Barrel Length
12 mm
Minimum Wire Size
14 AWG

Details

Standards
DIN 46228
Item
wire ferrule
Insulation Type
Self-Insulated
Insulation Color
Blue
Barrel Finish
Tin Plated
Compatible with Product Type
Terminal Block
Maximum Conductors
1
Termination Style
Crimp
Special Features
Gastight Crimped
Compatible with Series
2002, 2006
RoHS Compliant
Yes
Contact Material
Copper
Ferrule Material
Copper
Contact Finish
Tin
Barrel Material
Copper

Description

Wire ferrule

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.