Wire Ferrule, Copper, Gray
Mfr # 216-202-WWG
Zoro # G916049404
product price: $0.14
/eaSold in multiples of 1000 for $140.00
Key Features
Overall Length
14 mm
Standards
DIN 46288 Part 4/09.09
Insulation Color
Gray
Insertion Length
8 mm
Insulation Type
Self-Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216-202-WWG
Zoro #
G916049404
UPC #
4017332277457
Country of Origin
Germany
Dimensions
Overall Length
14 mm
Insertion Length
8 mm
Barrel Length
8 mm
Barrel Diameter
3.3 mm
Minimum Wire Size
18 AWG
Strip Length
10 mm
Ferrule Diameter
1.2 mm
Maximum Wire Size
18 AWG
Details
Standards
DIN 46288 Part 4/09.09
Item
wire ferrule
Insulation Color
Gray
Insulation Type
Self-Insulated
Compatible with Product Type
Terminal Block
Contact Material
Copper
Termination Style
Crimp
Contact Finish
Tin
Barrel Finish
Tin Plated
Ferrule Material
Copper
Barrel Material
Copper
Special Features
Gastight Crimped
Maximum Conductors
1
RoHS Compliant
Yes
Description
Wire ferrule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.