Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Ferrule, Copper, Red

  • Mfr # 216-223-WWG

  • Zoro # G016049403


product price: $0.13
/ea
Sold in multiples of 1000 for $130.00

Key Features

Insulation Type
Self-Insulated
Standards
DIN 46288 Part 4/09.09
Insertion Length
6 mm
Insulation Color
Red
Overall Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216-223-WWG
Zoro #
G016049403
UPC #
4017332277464
Country of Origin
Germany

Dimensions

Insertion Length
6 mm
Overall Length
12 mm
Ferrule Diameter
1.4 mm
Barrel Diameter
3.5 mm
Strip Length
8 mm
Maximum Wire Size
18 AWG
Barrel Length
6 mm
Minimum Wire Size
18 AWG

Details

Insulation Type
Self-Insulated
Standards
DIN 46288 Part 4/09.09
Insulation Color
Red
Item
wire ferrule
Special Features
Gastight Crimped
Compatible with Product Type
Terminal Block
Barrel Material
Copper
Maximum Conductors
1
Contact Finish
Tin
Ferrule Material
Copper
Termination Style
Crimp
RoHS Compliant
Yes
Contact Material
Copper
Barrel Finish
Tin Plated

Description

Wire ferrule

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.