Zoro Homepage

Wire Ferrule, Copper, Red

  • Mfr # 216-263-WWG

  • Zoro # G616049469


product price: $0.26
/ea
Sold in multiples of 1000 for $260.00

Key Features

Overall Length
18 mm
Insulation Color
Red
Standards
DIN 46228
Insulation Type
Self-Insulated
Insertion Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216-263-WWG
Zoro #
G616049469
UPC #
4044918599887
Country of Origin
Germany

Dimensions

Overall Length
18 mm
Insertion Length
12 mm
Ferrule Diameter
1.4 mm
Barrel Diameter
3.5 mm
Barrel Length
12 mm
Strip Length
14 mm
Minimum Wire Size
18 AWG
Maximum Wire Size
18 AWG

Details

Item
wire ferrule
Insulation Color
Red
Standards
DIN 46228
Insulation Type
Self-Insulated
Ferrule Material
Copper
Barrel Finish
Tin Plated
Contact Material
Copper
RoHS Compliant
Yes
Compatible with Product Type
Terminal Block
Maximum Conductors
1
Barrel Material
Copper
Compatible with Series
2002, 2006
Special Features
Gastight Crimped
Contact Finish
Tin
Termination Style
Crimp

Description

Wire ferrule

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.