Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Ferrule, Copper, White

  • Mfr # 216-201-WWG

  • Zoro # G416049461


product price: $0.14
/ea
Sold in multiples of 1000 for $140.00

Key Features

Insulation Type
Self-Insulated
Insertion Length
8 mm
Insulation Color
White
Standards
DIN 46228
Overall Length
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216-201-WWG
Zoro #
G416049461
UPC #
4017332277433
Country of Origin
Germany

Dimensions

Insertion Length
8 mm
Overall Length
14 mm
Barrel Length
8 mm
Ferrule Diameter
1 mm
Strip Length
9 mm
Barrel Diameter
3.1 mm
Minimum Wire Size
20 AWG
Maximum Wire Size
20 AWG

Details

Insulation Type
Self-Insulated
Insulation Color
White
Standards
DIN 46228
Item
wire ferrule
Ferrule Material
Copper
Contact Finish
Tin
Barrel Material
Copper
Barrel Finish
Tin Plated
Compatible with Product Type
Terminal Block
Maximum Conductors
1
Special Features
Gastight Crimped
Contact Material
Copper
RoHS Compliant
Yes
Termination Style
Crimp

Description

Wire ferrule

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.