Wire Ferrule, Copper, White
Mfr # 216-241-WWG
Zoro # G216049401
product price: $0.26
/eaSold in multiples of 1000 for $260.00
Key Features
Insulation Type
Self-Insulated
Insulation Color
White
Overall Length
16 mm
Standards
DIN 46228
Compatible with Product Type
Terminal Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216-241-WWG
Zoro #
G216049401
UPC #
4044918016315
Country of Origin
Germany
Dimensions
Overall Length
16 mm
Ferrule Diameter
1 mm
Minimum Wire Size
20 AWG
Maximum Wire Size
20 AWG
Strip Length
12 mm
Details
Insulation Type
Self-Insulated
Insulation Color
White
Item
wire ferrule
Standards
DIN 46228
Compatible with Product Type
Terminal Block
Special Features
Gastight Crimped
Termination Style
Crimp
Contact Material
Copper
Barrel Finish
Tin Plated
Barrel Material
Copper
Ferrule Material
Copper
RoHS Compliant
Yes
Compatible with Series
2001, 2002
Maximum Conductors
1
Contact Finish
Tin
Description
Wire ferrule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.