Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Ferrule, Copper, Yellow

  • Mfr # 216-208-WWG

  • Zoro # G416049409


product price: $0.38
/ea
Sold in multiples of 1000 for $380.00

Key Features

Insulation Color
Yellow
Standards
DIN 46228
Overall Length
20 mm
Insulation Type
Self-Insulated
Maximum Wire Size
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216-208-WWG
Zoro #
G416049409
UPC #
4017332277532
Country of Origin
Germany

Dimensions

Overall Length
20 mm
Maximum Wire Size
10 AWG
Ferrule Diameter
3.5 mm
Barrel Diameter
6.9 mm
Minimum Wire Size
10 AWG
Strip Length
14 mm
Barrel Length
12 mm

Details

Insulation Color
Yellow
Standards
DIN 46228
Item
wire ferrule
Insulation Type
Self-Insulated
Barrel Material
Copper
Compatible with Series
2006
Compatible with Product Type
Terminal Block
Special Features
Gastight Crimped
RoHS Compliant
Yes
Contact Material
Copper
Barrel Finish
Tin Plated
Contact Finish
Tin
Maximum Conductors
1
Ferrule Material
Copper
Termination Style
Crimp

Description

Wire ferrule

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.