Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital RTD Thermometer, -328 Degrees to 1472 Degrees F

  • Mfr # D1396-10

  • Zoro # G2309688


product price: $1,027.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.1 Degrees F/ +/-0.1 Degrees C
Mounting
Wall Mount Remote
Temp. Range (C)
-200 Degrees to 800 Degrees
Temp. Range (F)
-328 Degrees to 1472 Degrees
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1396-10
Zoro #
G2309688
UPC #
-
Country of Origin
United States

Dimensions

Width
5.3 in
Height
4 3/10 in
Depth
2.7 in
Manufacturers Warranty Length
2 yr
Display Digit Size
1.0 in
Line Length
4 m
Digit Height
1 in
Thread Size
1/2 in
Mounting Hole Diameter
0.25 in
Cable Length
4 m
Display Size
1 1/4 in H x 3 3/8 in W
Display Height
1.25 in
Display Width
3.375 in
Manufacturer Warranty Length
2 yr

Details

Item
Digital Process Thermometer
Accuracy
+/-0.1 Degrees F/ +/-0.1 Degrees C
Mounting
Wall Mount Remote
Temp. Range (C)
-200 Degrees to 800 Degrees
Temp. Range (F)
-328 Degrees to 1472 Degrees
Lens Material
Polycarbonate
Case Material
Stainless Steel
Standards
3-A Sanitary Standard 74-03 Authorization When Used With Wahl Sanitary Process Connection Probes
Response Time
1 Second Standard, Adjustable .25 Second Intervals From .25 to 10 Seconds
Process Connection
1/2 in FNPT with 4 m Cable
Includes
Probe and Wall Mount
Sensor Type
Remote RTD
Electrical Connections
None
Enclosure Rating
NEMA 4X
Power Source
Battery
Features
Min/Max Temp Switch
Display
4 in LCD 4 Digits
Probe Connector
Quick Disconnect
Temp. Accuracy
+/- 0.1 Degrees F/C for 1 Year Period At Ambient Temp 23 Degrees C +/- 5 Degrees C
Probe Technology
RTD Probe
Scale Type
Digital
Housing Material
304 Stainless Steel
Includes NIST-Traceable Certificate
No
Thermometer Type
Water-Resistant Stem Mount Digital Thermometer
Digital Display
1 1/4 in H x 3 3/8 in W Display with 4-Digit LCD - 1 in Digit Height
Mounting Style
Wall Mount Remote
Maximum Temperature C
800 Degrees C
Resolution
0.1 Degrees F/0.1 Degrees C
Temperature Resolution F
0.1 Degrees F
Power Source Details
3.6V Lithium Thionyl Chloride "C" Battery
Temperature Range
-328 Degrees to 1472 Degrees F/-200 Degrees to 800 Degrees C
Sensor Technology
RTD
Display Type
LCD
Backlit
No
Includes Batteries
Yes
Construction
304 Stainless Steel Housing with Polycarbonate Lens
Maximum Temperature F
1,472 Degrees F
Minimum Temperature C
-200 Degrees C
Minimum Temperature F
-328 Degrees F
Thread Type
NPT
NSF Rated
No
Temperature Scale
Fahrenheit/Celsius
3-A Certified
No
Temperature Resolution C
0.1 Degrees C
Number of Digits
4
Thread Gender
Female
Waterproof
Yes
Battery Type
(1) Lithium Thionyl Chloride C
Minimum Temperature °C
-200 Degrees C
Maximum Temperature °C
800 Degrees C
Minimum Temperature °F
-328 Degrees F
Maximum Temperature °F
1,472 Degrees F
Temp. Range
-328 Degrees to 1472 Degrees F(-200 Degrees to 800 Degrees C)
Minimum Temperature °C
-200 Degrees C
Minimum Temperature °F
-328 Degrees F
Maximum Temperature °F
1,472 Degrees F
Maximum Temperature °C
800 Degrees C

Description

Thermometers, -328 Degrees to 1472 Degrees F/-200 Degrees to 800 Degrees C, 1 1/4 in H x 3 3/8 in W Display with 4-Digit LCD - 1 in Digit Height, 1/2 in FNPT with 4 m Cable, RTD Probe, Wall Mount Remote, Accuracy +/-0.1 Degrees F/0.1 Degrees C @ 18 to 28 Degrees C, Backlit No, Cable Length 4 m, 304 Stainless Steel Housing with Polycarbonate Lens, 3.6V Lithium Thionyl Chloride In.C In. Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.