NIST Digital RTD Thermometer, -328 Degrees to 1472 Degrees F

  • Mfr # D1396-10N

  • Zoro # G2309609


product price:  $1,273.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.1 Degrees F/ +/-0.1 Degrees C
Mounting
Wall Mount Remote
Temp. Range (C)
-200 Degrees to 800 Degrees
Temp. Range (F)
-328 Degrees to 1472 Degrees
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1396-10N
Zoro #
G2309609
UPC #
-
Country of Origin
United States

Dimensions

Height
4 3/10 in
Width
5.3 in
Manufacturers Warranty Length
2 yr
Line Length
4 m
Display Digit Size
1.0 in
Depth
2.7 in
Mounting Hole Diameter
0.25 in
Thread Size
1/2 in
Digit Height
1 in
Display Size
1 1/4 in H x 3 3/8 in W
Cable Length
4 m
Manufacturer Warranty Length
2 yr
Display Height
1.25 in
Display Width
3.375 in

Details

Item
Digital Process Thermometer
Accuracy
+/-0.1 Degrees F/ +/-0.1 Degrees C
Mounting
Wall Mount Remote
Temp. Range (C)
-200 Degrees to 800 Degrees
Temp. Range (F)
-328 Degrees to 1472 Degrees
Lens Material
Polycarbonate
Case Material
Stainless Steel
Standards
3-A Sanitary Standard 74-03 Authorization When Used With Wahl Sanitary Process Connection Probes
Power Source
Battery
Enclosure Rating
NEMA 4X
Includes
Probe and Wall Mount
Calibration Certificate
NIST
Probe Connector
Quick Disconnect
Electrical Connections
None
Features
Min/Max Temp Switch
Process Connection
1/2 in FNPT with 4 m Cable
Response Time
User Selectable From 6 seconds or 60 Seconds
Temp. Accuracy
+/- 0.1 Degrees F/C for 1 Year Period At Ambient Temp 23 Degrees C +/- 5 Degrees C
Sensor Type
Remote RTD
Display
4 in LCD 4 Digits
Thread Type
NPT
Backlit
No
Maximum Temperature C
800 Degrees C
Temperature Resolution F
0.1 Degrees F
Minimum Temperature F
-328 Degrees F
Scale Type
Digital
Minimum Temperature C
-200 Degrees C
Maximum Temperature F
1,472 Degrees F
3-A Certified
No
Thread Gender
Female
Probe Technology
RTD Probe
Temperature Scale
Fahrenheit/Celsius
Battery Type
(1) Lithium Thionyl Chloride C
Sensor Technology
RTD
Digital Display
1 1/4 in H x 3 3/8 in W Display with 4-Digit LCD - 1 in Digit Height
Waterproof
Yes
Temperature Resolution C
0.1 Degrees C
Mounting Style
Wall Mount Remote
Construction
304 Stainless Steel Housing with Polycarbonate Lens
Number of Digits
4
Resolution
0.1 Degrees F/0.1 Degrees C
Thermometer Type
Water-Resistant Stem Mount Min-Max Digital Thermometer
NSF Rated
No
Power Source Details
3.6V Lithium Thionyl Chloride "C" Battery
Display Type
LCD
Temperature Range
-328 Degrees to 1472 Degrees F/-200 Degrees to 800 Degrees C
Housing Material
304 Stainless Steel
Includes NIST-Traceable Certificate
Yes
Includes Batteries
Yes
Maximum Temperature °F
1,472 Degrees F
Minimum Temperature °C
-200 Degrees C
Maximum Temperature °C
800 Degrees C
Minimum Temperature °F
-328 Degrees F
Temp. Range
-328 Degrees to 1472 Degrees F(-200 Degrees to 800 Degrees C)
Maximum Temperature °C
800 Degrees C
Minimum Temperature °C
-200 Degrees C
Maximum Temperature °F
1,472 Degrees F
Minimum Temperature °F
-328 Degrees F

Description

Thermometers, -328 Degrees to 1472 Degrees F/-200 Degrees to 800 Degrees C, 1 1/4 in H x 3 3/8 in W Display with 4-Digit LCD - 1 in Digit Height, 1/2 in FNPT with 4 m Cable, RTD Probe, Wall Mount Remote, Accuracy +/-0.1 Degrees F/0.1 Degrees C @ 18 to 28 Degrees C, Backlit No, Cable Length 4 m, 304 Stainless Steel Housing with Polycarbonate Lens, 3.6V Lithium Thionyl Chloride In.C In. Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.