NIST Digital RTD Thermometer, -328 Degrees to 1472 Degrees F

  • Mfr # D1396-5N

  • Zoro # G2309660


product price: $1,048.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.1 Degrees F/ +/-0.1 Degrees C
Mounting
Wall Mount Remote
Temp. Range (C)
-200 Degrees to 800 Degrees
Temp. Range (F)
-328 Degrees to 1472 Degrees
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1396-5N
Zoro #
G2309660
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Display Digit Size
1.0 in
Line Length
2 m
Height
4 3/10 in
Width
5.3 in
Depth
2.7 in
Display Height
1.25 in
Cable Length
2 m
Display Size
1 1/4 in H x 3 3/8 in W
Digit Height
1 in
Display Width
3.375 in
Mounting Hole Diameter
0.25 in
Thread Size
1/2 in
Manufacturer Warranty Length
2 yr

Details

Item
Digital Process Thermometer
Accuracy
+/-0.1 Degrees F/ +/-0.1 Degrees C
Mounting
Wall Mount Remote
Temp. Range (C)
-200 Degrees to 800 Degrees
Temp. Range (F)
-328 Degrees to 1472 Degrees
Lens Material
Polycarbonate
Case Material
Stainless Steel
Standards
3-A Sanitary Standard 74-03 Authorization When Used With Wahl Sanitary Process Connection Probes
Power Source
Battery
Display
4 in LCD 4 Digits
Sensor Type
RTD
Calibration Certificate
NIST
Electrical Connections
None
Includes
Probe and Wall Mount
Response Time
1 Second Standard, Adjustable .25 Second Intervals From .25 to 10 Seconds
Process Connection
1/2 in FNPT with 2 m Cable
Enclosure Rating
NEMA 4X
Probe Connector
Quick Disconnect
Temp. Accuracy
+/- 0.1 Degrees F/C for 1 Year Period At Ambient Temp 23 Degrees C +/- 5 Degrees C
Maximum Temperature C
800 Degrees C
Backlit
No
Power Source Details
3.6V Lithium Thionyl Chloride "C" Battery
Construction
304 Stainless Steel Housing with Polycarbonate Lens
Waterproof
Yes
Temperature Resolution C
0.1 Degrees C
Number of Digits
4
Scale Type
Digital
Thread Gender
Female
Display Type
LCD
Includes Batteries
Yes
Mounting Style
Wall Mount Remote
Thread Type
NPT
Resolution
0.1 Degrees F/0.1 Degrees C
Temperature Scale
Fahrenheit/Celsius
Digital Display
1 1/4 in H x 3 3/8 in W Display with 4-Digit LCD - 1 in Digit Height
Thermometer Type
Water-Resistant Stem Mount Digital Thermometer
Probe Technology
RTD Probe
Battery Type
(1) Lithium Thionyl Chloride C
Sensor Technology
RTD
Temperature Range
-328 Degrees to 1472 Degrees F/-200 Degrees to 800 Degrees C
Housing Material
304 Stainless Steel
Minimum Temperature F
-328 Degrees F
Temperature Resolution F
0.1 Degrees F
3-A Certified
No
Maximum Temperature F
1,472 Degrees F
Includes NIST-Traceable Certificate
Yes
NSF Rated
No
Minimum Temperature C
-200 Degrees C
Maximum Temperature °F
1,472 Degrees F
Minimum Temperature °C
-200 Degrees C
Minimum Temperature °F
-328 Degrees F
Maximum Temperature °C
800 Degrees C
Temp. Range
-328 Degrees to 1472 Degrees F(-200 Degrees to 800 Degrees C)
Minimum Temperature °F
-328 Degrees F
Minimum Temperature °C
-200 Degrees C
Maximum Temperature °F
1,472 Degrees F
Maximum Temperature °C
800 Degrees C

Description

Thermometers, -328 Degrees to 1472 Degrees F/-200 Degrees to 800 Degrees C, 1 1/4 in H x 3 3/8 in W Display with 4-Digit LCD - 1 in Digit Height, 1/2 in FNPT with 2 m Cable, RTD Probe, Wall Mount Remote, Accuracy +/-0.1 Degrees F/0.1 Degrees C @ 18 to 28 Degrees C, Backlit No, Cable Length 2 m, 304 Stainless Steel Housing with Polycarbonate Lens, 3.6V Lithium Thionyl Chloride In.C In. Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.