Zoro Homepage
This item is Discontinued.
Wahl Non-Rev Temp Indicator, Mylar, PK20 414-290F-143C

Non-Rev Temp Indicator, Mylar, PK20 (Discontinued)

  • Mfr # 414-290F-143C
  • Zoro # G6526064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-290F-143C
Zoro #
G6526064
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Diameter
9/16 in
Label Thickness
0.016 in
Label Size
9/16 in dia

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
1
Shape
Dot
Temp. Point Range
95 Degrees to 350 Degrees F/35 Degrees to 176 Degrees C
Temperature Points
143 Degrees C, 290 Degrees F
Accuracy
+/-1%
Special Features
Easy to Read Recording Position, Perfect for Warranties and Critical Process Points
Standards
ISO, NIST
Material of Construction
Mylar
Design
Round Dot
Application
General Purpose Maintenance
NSF Rated
No
Number of Points
1
Temperature Points F
290 Degrees F
Includes NIST-Traceable Certificate
Yes
Material
Mylar
Strip Color
Red
Temperature Label Type
General Purpose Non-Reversible Single-Point
Temperature Point Range
290 Degrees F/143 Degrees C
Reversibility
Non-Reversible
Temperature Point Colors
Black
Temperature Points C
143 Degrees C
Food Safe
No
Orientation
Round
Scale
Celsius, Fahrenheit

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 1, 290 Degrees F, 143 Degrees C, Round, Pack Quantity 20, 9/16 in dia, Mylar, Dot, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.