Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable IR Calibrator, 40 to 158 Degrees

  • Mfr # HSICBB-P

  • Zoro # G3711032


product price: $1,324.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case
Case Color
Black
Target Size
3 in
Temp. Accuracy
+/-0.3 Degrees F @ 158 Degrees F, +/-0.3 Degrees F @ 40 Degrees F
Temp. Range
40 Degrees to 158 Degrees F (-40 Degrees to 70 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSICBB-P
Zoro #
G3711032
UPC #
-
Country of Origin
United States

Dimensions

Target Size
3 in
Overall Length
4 8/25 in
Overall Height
9 1/8 in
Overall Width
7 5/8 in
Overall Depth
4 3/8 in
Display Size
1 in

Details

Item
Infrared Calibrator
Includes
Carrying Case
Case Color
Black
Temp. Accuracy
+/-0.3 Degrees F @ 158 Degrees F, +/-0.3 Degrees F @ 40 Degrees F
Temp. Range
40 Degrees to 158 Degrees F (-40 Degrees to 70 Degrees C)
Calibration Certificate
NIST
Display
LCD
Target Emissivity
0.95 in
Case Material
Plastic
Calibration Certificate Included
NIST
Emissivity
Fixed 0.95
Operating Temperature Range
-40 Degrees to 158 Degrees F
Display Type
LCD
Product Type
Portable Infrared Calibrator
Ambient Temp. Range
-40 Degrees to 158 Degrees F (-40 Degrees to 70 Degrees C)
Special Features
Degrees F or Degrees C User Selectable, Repeatability 0.1 Degrees F or C, Display Update Rate 10 seconds, 3.6 Volt Lithium Thionyl Chloride Battery, Size C
Temperature Stability
+/- 0.3 Degrees F
Minimum Operating Temperature Degrees F
-40 Degrees F
Minimum Emissivity Setting
0.95
Digital Display Screen Type
LCD
Maximum Emissivity Setting
0.95
Maximum Operating Temperature Degrees F
158 Degrees F
Emissivity Adjustability
Fixed
Accuracy Degrees F
+/-0.3 Degrees

Description

Infrared Calibrator, Accuracy Degrees F +/-0.3 Degrees , Target Emissivity 0.95 in, Target Size 3 in, Cooling Time Not Applicable, Overall Depth 4 3/8 in, Display Size 1 in, Heating Time Not Applicable, Emissivity Adjustability Fixed, Temperature Stability +/- 0.3 Degrees F, Minimum Operating Temperature Degrees F -40 Degrees F, Minimum Emissivity Setting 0.95, Maximum Emissivity Setting 0.95, Maximum Operating Temperature Degrees F 158 Degrees F, Digital Display Screen Type LCD

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.