Zoro Homepage

Temp Indicator, Dot, Amber, 10PK

  • Mfr # 443-037C

  • Zoro # G6880413


product price: $45.19
/pk 10, $4.52/ea

Key Features

Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
32 Degrees to 100 Degrees C
Temperature Points
37 Degrees C, 43 Degrees C, 48 Degrees C, 54 Degrees C
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443-037C
Zoro #
G6880413
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Size
9/16 in dia
Label Diameter
9/16 in
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
32 Degrees to 100 Degrees C
Temperature Points
37 Degrees C, 43 Degrees C, 48 Degrees C, 54 Degrees C
Accuracy
+/-1%
Material of Construction
Kapton
Special Features
Exposure to High Heat, Vacuums and Corrosive Gases, Monitoring Overheat Conditions
Standards
ISO, NIST
Application
General Purpose Maintenance, IC and Vacuum Chamber
Scale
Celsius
Temperature Point Colors
Black
Material
Kapton
Temperature Points C
37 Degrees C, 43 Degrees C, 48 Degrees C, 54 Degrees C
Number of Points
4
Strip Color
Amber
Reversibility
Non-Reversible
Orientation
Round
Food Safe
No
Design
Round Dot
Temperature Point Range
37 Degrees to 54 Degrees C
Includes NIST-Traceable Certificate
Yes
NSF Rated
No
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Graduations
5 Degrees C, 6 Degrees C

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 37 Degrees C, 43 Degrees C, 48 Degrees C, 54 Degrees C, Round, Pack Quantity 10, 9/16 in dia, Kapton, Dot, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.