Zoro Homepage

Temp Indicator, Dot, Amber, 10PK

  • Mfr # 443-043C

  • Zoro # G6405463


product price: $47.39
/pk 10, $4.74/ea

Key Features

Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
32 Degrees to 100 Degrees C
Temperature Points
43 Degrees C, 48 Degrees C, 54 Degrees C, 60 Degrees C
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443-043C
Zoro #
G6405463
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Thickness
0.016 in
Label Diameter
9/16 in
Label Size
9/16 in dia

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
32 Degrees to 100 Degrees C
Temperature Points
43 Degrees C, 48 Degrees C, 54 Degrees C, 60 Degrees C
Accuracy
+/-1%
Special Features
Exposure to High Heat, Vacuums and Corrosive Gases, Monitoring Overheat Conditions
Standards
ISO, NIST
Material of Construction
Kapton
Includes NIST-Traceable Certificate
Yes
NSF Rated
No
Scale
Celsius
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Temperature Point Range
43 Degrees to 60 Degrees C
Reversibility
Non-Reversible
Application
General Purpose Maintenance, IC and Vacuum Chamber
Graduations
5 Degrees C, 6 Degrees C
Design
Round Dot
Food Safe
No
Material
Kapton
Temperature Point Colors
Black
Number of Points
4
Strip Color
Amber
Orientation
Round
Temperature Points C
43 Degrees C, 48 Degrees C, 54 Degrees C, 60 Degrees C

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 43 Degrees C, 48 Degrees C, 54 Degrees C, 60 Degrees C, Round, Pack Quantity 10, 9/16 in dia, Kapton, Dot, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.