Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Indicator, Dot, Amber, 10PK

  • Mfr # 443-082C

  • Zoro # G6454804


product price: $48.89
/pk 10, $4.89/ea

Key Features

Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
110 Degrees C, 121 Degrees C, 82 Degrees C, 93 Degrees
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443-082C
Zoro #
G6454804
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Diameter
9/16 in
Label Size
9/16 in dia
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
110 Degrees C, 121 Degrees C, 82 Degrees C, 93 Degrees
Accuracy
+/-1%
Standards
ISO, NIST
Material of Construction
Kapton
Special Features
Exposure to High Heat, Vacuums and Corrosive Gases, Monitoring Overheat Conditions
Food Safe
No
Orientation
Round
Strip Color
Amber
Graduations
11 Degrees C, 17 Degrees C
Temperature Point Range
82 Degrees to 121 Degrees C
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Temperature Points C
82 Degrees C, 93 Degrees C, 110 Degrees C, 121 Degrees C
NSF Rated
No
Number of Points
4
Reversibility
Non-Reversible
Includes NIST-Traceable Certificate
Yes
Material
Kapton
Scale
Celsius
Application
General Purpose Maintenance, IC and Vacuum Chamber
Temperature Point Colors
Black
Design
Round Dot

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 82 Degrees C, 93 Degrees C, 110 Degrees C, 121 Degrees C, Round, Pack Quantity 10, 9/16 in dia, Kapton, Dot, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.