Zoro Homepage

Temp Indicator, Dot, Amber, 10PK

  • Mfr # 443-176C

  • Zoro # G6447402


product price: $45.19
/pk 10, $4.52/ea

Key Features

Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
176 Degrees C, 182 Degrees C, 187 Degrees C, 193 Degrees C
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443-176C
Zoro #
G6447402
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Thickness
0.016 in
Label Size
9/16 in dia
Label Diameter
9/16 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
176 Degrees C, 182 Degrees C, 187 Degrees C, 193 Degrees C
Accuracy
+/-1%
Special Features
Exposure to High Heat, Vacuums and Corrosive Gases, Monitoring Overheat Conditions
Material of Construction
Kapton
Standards
ISO, NIST
Strip Color
Amber
Application
General Purpose Maintenance, IC and Vacuum Chamber
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Graduations
5 Degrees C, 6 Degrees C
Temperature Point Range
176 Degrees to 193 Degrees C
Material
Kapton
Design
Round Dot
Temperature Point Colors
Black
Food Safe
No
Includes NIST-Traceable Certificate
Yes
Number of Points
4
Scale
Celsius
Orientation
Round
NSF Rated
No
Reversibility
Non-Reversible
Temperature Points C
176 Degrees C, 182 Degrees C, 187 Degrees C, 193 Degrees C

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 176 Degrees C, 182 Degrees C, 187 Degrees C, 193 Degrees C, Round, Pack Quantity 10, 9/16 in dia, Kapton, Dot, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.