Zoro Homepage

Temp Indicator, Dot, Amber, 10PK

  • Mfr # 443-182C

  • Zoro # G6581827


product price: $45.19
/pk 10, $4.52/ea

Key Features

Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
182 Degrees C, 193 Degrees C, 204 Degrees C, 215 Degrees C
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443-182C
Zoro #
G6581827
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Size
9/16 in dia
Label Thickness
0.016 in
Label Diameter
9/16 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
182 Degrees C, 193 Degrees C, 204 Degrees C, 215 Degrees C
Accuracy
+/-1%
Standards
ISO, NIST
Special Features
Exposure to High Heat, Vacuums and Corrosive Gases, Monitoring Overheat Conditions
Material of Construction
Kapton
NSF Rated
No
Application
General Purpose Maintenance, IC and Vacuum Chamber
Material
Kapton
Reversibility
Non-Reversible
Food Safe
No
Includes NIST-Traceable Certificate
Yes
Temperature Points C
182 Degrees C, 193 Degrees C, 204 Degrees C, 215 Degrees C
Design
Round Dot
Orientation
Round
Temperature Point Colors
Black
Strip Color
Amber
Graduations
11 Degrees C
Scale
Celsius
Number of Points
4
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Temperature Point Range
182 Degrees to 215 Degrees C

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 182 Degrees C, 193 Degrees C, 204 Degrees C, 215 Degrees C, Round, Pack Quantity 10, 9/16 in dia, Kapton, Dot, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.