Zoro Homepage

Temp Indicator, Dot, Amber, 10PK

  • Mfr # 443-223C

  • Zoro # G6492437


product price: $46.69
/pk 10, $4.67/ea

Key Features

Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
223 Degrees C, 232 Degrees C, 240 Degrees C, 254 Degrees C
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443-223C
Zoro #
G6492437
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Diameter
9/16 in
Label Thickness
0.016 in
Label Size
9/16 in dia

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
176 Degrees to 260 Degrees C
Temperature Points
223 Degrees C, 232 Degrees C, 240 Degrees C, 254 Degrees C
Accuracy
+/-1%
Special Features
Exposure to High Heat, Vacuums and Corrosive Gases, Monitoring Overheat Conditions
Standards
ISO, NIST
Material of Construction
Kapton
Food Safe
No
Application
General Purpose Maintenance, IC and Vacuum Chamber
Strip Color
Amber
NSF Rated
No
Graduations
Varies
Design
Round Dot
Material
Kapton
Temperature Point Colors
Black
Number of Points
4
Reversibility
Non-Reversible
Temperature Point Range
223 Degrees to 254 Degrees C
Scale
Celsius
Orientation
Round
Temperature Points C
223 Degrees C, 232 Degrees C, 240 Degrees C, 254 Degrees C
Includes NIST-Traceable Certificate
Yes
Temperature Label Type
General Purpose Non-Reversible Multi-Point

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 223 Degrees C, 232 Degrees C, 240 Degrees C, 254 Degrees C, Round, Pack Quantity 10, 9/16 in dia, Kapton, Dot, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.