Zoro Homepage

Temp Indicator, Dot, Red, 10PK

  • Mfr # 442-250F

  • Zoro # G7176461


product price: $47.39
/pk 10, $4.74/ea

Key Features

Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
250 Degrees F, 260 Degrees F, 270 Degrees F, 280 Degrees F
Diameter
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-250F
Zoro #
G7176461
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.25 in
Thickness
0.013 in
Label Diameter
1/4 in
Label Thickness
0.016 in
Label Size
1/4 in dia

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
250 Degrees F, 260 Degrees F, 270 Degrees F, 280 Degrees F
Accuracy
+/-1%
Material of Construction
Mylar
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Standards
ISO, NIST
Food Safe
No
NSF Rated
No
Scale
Fahrenheit
Includes NIST-Traceable Certificate
Yes
Orientation
Round
Graduations
10 Degrees F
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Reversibility
Non-Reversible
Application
Design Evaluation, Electronic Circuit Design, General Purpose Maintenance
Temperature Point Colors
Black
Temperature Point Range
250 Degrees to 280 Degrees F
Design
Round Dot
Strip Color
Red
Temperature Points F
250 Degrees F, 260 Degrees F, 270 Degrees F, 280 Degrees F
Number of Points
4
Material
Mylar

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 250 Degrees F, 260 Degrees F, 270 Degrees F, 280 Degrees F, Round, Pack Quantity 10, 1/4 in dia, Mylar, Dot, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.