Zoro Homepage

Temp Indicator, Dot, Red, 10PK

  • Mfr # 442-310F

  • Zoro # G6965734


product price: $43.89
/pk 10, $4.39/ea

Key Features

Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
310 Degrees F, 320 Degrees F, 330 Degrees F, 340 Degrees F
Diameter
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-310F
Zoro #
G6965734
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.25 in
Thickness
0.013 in
Label Diameter
1/4 in
Label Size
1/4 in dia
Label Thickness
0.016 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
90 Degrees to 350 Degrees F
Temperature Points
310 Degrees F, 320 Degrees F, 330 Degrees F, 340 Degrees F
Accuracy
+/-1%
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Material of Construction
Mylar
Standards
ISO, NIST
Temperature Point Range
310 Degrees to 340 Degrees F
Food Safe
No
Strip Color
Red
NSF Rated
No
Number of Points
4
Graduations
10 Degrees F
Orientation
Round
Scale
Fahrenheit
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Includes NIST-Traceable Certificate
Yes
Reversibility
Non-Reversible
Application
Design Evaluation, Electronic Circuit Design, General Purpose Maintenance
Design
Round Dot
Material
Mylar
Temperature Point Colors
Black
Temperature Points F
310 Degrees F, 320 Degrees F, 330 Degrees F, 340 Degrees F

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 310 Degrees F, 320 Degrees F, 330 Degrees F, 340 Degrees F, Round, Pack Quantity 10, 1/4 in dia, Mylar, Dot, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.