Zoro Homepage

Temp Indicator, Dot, Red, 10PK

  • Mfr # 444-061C

  • Zoro # G7248911


product price: $41.29
/pk 10, $4.13/ea

Key Features

Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
104 Degrees C, 126 Degrees C, 60 Degrees C, 82 Degrees C
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444-061C
Zoro #
G7248911
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Diameter
9/16 in
Label Thickness
0.016 in
Label Size
9/16 in dia

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
104 Degrees C, 126 Degrees C, 60 Degrees C, 82 Degrees C
Accuracy
+/-1%
Standards
ISO, NIST
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Material of Construction
Mylar
Orientation
Round
Temperature Points C
60 Degrees C, 82 Degrees C, 104 Degrees C, 126 Degrees C
Design
Round Dot
Reversibility
Non-Reversible
Food Safe
No
Number of Points
4
Scale
Celsius
Includes NIST-Traceable Certificate
Yes
Graduations
22 Degrees C
Strip Color
Red
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Temperature Point Colors
Black
Application
Design Evaluation of Heat Dissipation Study, General Purpose Maintenance
Temperature Point Range
60 Degrees to 126 Degrees C
Material
Mylar
NSF Rated
No

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 60 Degrees C, 82 Degrees C, 104 Degrees C, 126 Degrees C, Round, Pack Quantity 10, 9/16 in dia, Mylar, Dot, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.