Zoro Homepage

Temp Indicator, Dot, Red, 10PK

  • Mfr # 444-076C

  • Zoro # G7121371


product price: $37.29
/pk 10, $3.73/ea

Key Features

Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
32 Degrees to 100 Degrees C
Temperature Points
76 Degrees C, 82 Degrees C, 87 Degrees C, 93 Degrees C
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444-076C
Zoro #
G7121371
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Size
9/16 in dia
Label Thickness
0.016 in
Label Diameter
9/16 in

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
32 Degrees to 100 Degrees C
Temperature Points
76 Degrees C, 82 Degrees C, 87 Degrees C, 93 Degrees C
Accuracy
+/-1%
Standards
ISO, NIST
Material of Construction
Mylar
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Application
Design Evaluation of Heat Dissipation Study, General Purpose Maintenance
Temperature Point Range
76 Degrees to 93 Degrees C
Strip Color
Red
Number of Points
4
Food Safe
No
Includes NIST-Traceable Certificate
Yes
Scale
Celsius
Orientation
Round
Reversibility
Non-Reversible
NSF Rated
No
Material
Mylar
Graduations
5 Degrees C, 6 Degrees C
Temperature Points C
76 Degrees C, 82 Degrees C, 87 Degrees C, 93 Degrees C
Design
Round Dot
Temperature Point Colors
Black
Temperature Label Type
General Purpose Non-Reversible Multi-Point

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 76 Degrees C, 82 Degrees C, 87 Degrees C, 93 Degrees C, Round, Pack Quantity 10, 9/16 in dia, Mylar, Dot, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.