Zoro Homepage

Temp Indicator, Dot, Red, 10PK

  • Mfr # 444-137C

  • Zoro # G6582484


product price: $37.79
/pk 10, $3.78/ea

Key Features

Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
137 Degrees C, 148 Degrees C, 160 Degrees C, 171 Degrees C
Diameter
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444-137C
Zoro #
G6582484
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.56 in
Thickness
0.013 in
Label Thickness
0.016 in
Label Diameter
9/16 in
Label Size
9/16 in dia

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Dot
Temp. Point Range
60 Degrees to 176 Degrees C
Temperature Points
137 Degrees C, 148 Degrees C, 160 Degrees C, 171 Degrees C
Accuracy
+/-1%
Special Features
for General Purpose Maintenance, Allow Detection and Recording of Most Overheat Occurrences
Material of Construction
Mylar
Standards
ISO, NIST
NSF Rated
No
Application
Design Evaluation of Heat Dissipation Study, General Purpose Maintenance
Temperature Points C
137 Degrees C, 148 Degrees C, 160 Degrees C, 171 Degrees C
Reversibility
Non-Reversible
Orientation
Round
Graduations
11 Degrees C, 12 Degrees C
Temperature Point Colors
Black
Temperature Point Range
137 Degrees to 171 Degrees C
Temperature Label Type
General Purpose Non-Reversible Multi-Point
Food Safe
No
Strip Color
Red
Design
Round Dot
Scale
Celsius
Material
Mylar
Includes NIST-Traceable Certificate
Yes
Number of Points
4

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 137 Degrees C, 148 Degrees C, 160 Degrees C, 171 Degrees C, Round, Pack Quantity 10, 9/16 in dia, Mylar, Dot, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.